Beli dewalt dcf887d2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Impact Driver XR Compact
    Mulai

    Rp3.699.900

    DEWALT Cordless Impact Driver XR Compact
    atribut:
    • Driver Size: 1/4 inch
    • Output Power: 147 watt
    • Battery: XR Li-Ion, 10.8 V 1.3Ah
    • Battery Voltage (V): 10
    • Impact per minute: 0-3.400 m.p.i
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2.450 r.p.m
  2. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  3. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  4. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  5. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.799.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  6. DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    Mulai

    Rp5.199.900

    DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
  7. DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)
    Mulai

    Rp4.199.900

    DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)
    atribut:
    • Battery: XR Li-Ion, 18 V 1.3 Ah
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1.5-13
    • Chuck Size: 1/2inch
    • Clutch: 16 setting
    • Maximum Torque (N m): 42 (hard), 24 (soft)
    • No Load Speed (rpm): 0-450/ 1500 r.p.m
    • Transmision: 2 speed settings, variable speed and reverse switch for maximum control
  8. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  9. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  10. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp1.099.900

  11. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  12. DEWALT Battery
    Mulai

    Rp469.900

  13. DEWALT Table Saw
    Mulai

    Rp10.999.900

    DEWALT Table Saw
    atribut:
    • Miter Angle: 450 L and R
    • Bevel Angle: 0 to 450 L
    • Blade Size (mm): 254
    • Max. Cut Depth 90O Bevel (mm): 76.2
    • Input Power (W): 1800
    • Max. Cut Depth 45O Bevel (mm): 63.5
    • Max. Dado Blade Diameter (mm): 152.4
    • Max. Dado Cut Width (mm): 12.7
    • No Load Speed (rpm): 5000
  14. DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp9.999.900

    DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit (Mesin Bor Bobok Beton Baterai)
    Deskripsi:
    The DCH253M2 20V Max SDS 3 Mode Rotary Hammer Kit is a high-performance drill powered by 2.1 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control technology.
    atribut:
    • Contents: 1pc DCH253 SDS+ Plus Hammer Drill; Fast Charger; 2pc 20V Max* 4.0 AH Li-Ion batteries; 360 degrees side handle; Depth Rod; Depth Rod
    • Power Tool Type: Cordless
    • Impact Energy: 2.1 joules
    • Optimal Concrete Drilling: 5/32 - 1/2 inch
    • Blows per minute: 0-4,500 b.p.m
    • No. Load Speed: 0-1.200 r.p.m
  15. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  16. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  17. DEWALT Angle Grinder Large (Mesin Gerinda Tangan)
    Mulai

    Rp2.799.900

Daftar Harga dewalt dcf887d2 Terbaru November 2026
DEWALT Cordless Impact Driver XR CompactRp3.699.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.299.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp5.699.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp9.799.900
DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)Rp5.199.900
DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)Rp4.199.900
DEWALT Compound Miter SawRp9.999.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
DEWALT Angle Grinder Small (Mesin Gerinda Tangan)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)